Beli uc 207 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Ball Bearing for Unit UC 200 Series For Light Loadatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FAG Radial Insert Ball Bearings (Laher)Deskripsi:Radial insert ball bearings are ready-to-fit machine elements. In combination with drawn shafts, they are particularly easy to fit and suitable for the design of economical bearing arrangements. They are highly suitable where predominantly radial loads must be supported.
- FYH (Nippon Pillow Block) Bearing triple seal UC seriesDeskripsi:Cylindrical bore insert bearing, triple seal
- FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher)atribut:
- Compatible Main Part Series Name: UC
- Shape: Cylindrical hole shape
- Load Classification: For heavy load
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- TEKIRO Hex Key Long Arm Metric Set (Kunci L)Deskripsi:TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2atribut:
- Size (mm): 2 - 10
- Content: 2, 2.5, 3, 4, 5, 6, 8, 10
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- Fenix LED FlashlightDeskripsi:The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
- FYH UCFB Deformed Flange Type (Cylindrical Hole) (Mounted Bearing)atribut:
- Shape: Deformed flange type
- Compatible Grease Nipple: A-1/4-28UNF
- BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Deskripsi:Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
- OMRON Timer Relay H3CR-A Type (Pengatur Waktu Otomatis)Deskripsi:Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300atribut:
- Ambient Operating Humidity (%): 35 to 85
- Impact Resistance Durability (m/s²): 1000
- Inputs: No-voltage
- Installation Type: Socket
- Operating Temperature (°C): -10 to +55
- Outer Dimensions (mm): 48x81.6x48
- Output Type: Relay
- Size: 1/16 DIN (48x48mm)
- Storage Temperature Range (°C): -25 to +65
- Terminal: Plug-in
- Time Range (s-hour): 0.05 to 300
- Type: Analog
Daftar Harga uc 207 Terbaru October 2026
| FYH Ball Bearing for Unit UC 200 Series For Light Load | Rp99.900 |
| NTN Ball Bearing For Unit (Laher) | Rp94.900 |
| FAG Radial Insert Ball Bearings (Laher) | Rp95.900 |
| FYH Insert Bearing UC Type (Laher) | Rp119.900 |
| ASB Insert Bearing | Rp12.900 |
| TR Insert Bearing (Laher) | Rp40.900 |
| NSK Insert Bearing Pillow Block UC (Laher) | Rp129.900 |
| FYH (Nippon Pillow Block) Bearing triple seal UC series | Rp259.900 |
| FYH Unit Ball Bearing UC 300 Series for Heavy Load (Laher) | Rp239.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/mzP102404827-3.jpg)
/i9P104845657-2.jpg)
/0zP112170035-1.jpg)

/ooP102083888-5.jpg)
/P102822254-1.jpg)
/FYH%20(Nippon%20Pillow%20Block)%20Bearing%20triple%20seal%20UC%20series/k8P113198728-1.jpg)
/P102822005-1.jpg)
/7sP102052280-5.jpg)
/P102821705-1.jpg)
/P101000424-1.jpg)

/P102275207-1.jpg)


%20(Mounted%20Bearing)/P102821237-1.jpg)
/27P101003079-4.jpg)
/lqP102413782-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)